FAG

FAG Spherical Roller Thrust Bearing 29384-E1-XL-MB

  • ERIKS:14180138
Image 1
Save to list

€33,216.94/ pieceexcl. VAT

€40,192.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
293
Inner Diameter
420 mm
Outer Diameter
650 mm
Height
140 mm
Internal clearance
CN (normal)
Cage
Brass
Static load rating
17500 kN
Dynamic load rating
5000 kN
Limiting speed
940 rpm
Reference speed
480 rpm