FAG

FAG Spherical Roller Thrust Bearing 29380-E1-XL-MB

  • ERIKS:14180137
Image 1
Save to list

€27,680.80/ pieceexcl. VAT

€33,493.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
293
Inner Diameter
400 mm
Outer Diameter
620 mm
Height
132 mm
Internal clearance
CN (normal)
Cage
Brass
Static load rating
16300 kN
Dynamic load rating
4550 kN
Limiting speed
990 rpm
Reference speed
500 rpm