

€16,715.25/ pieceexcl. VAT
€20,225.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 340 mm |
Outer Diameter | 540 mm |
Height | 122 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 12600 kN |
Dynamic load rating | 3750 kN |
Limiting speed | 1150 rpm |
Reference speed | 600 rpm |