

€10,131.15/ pieceexcl. VAT
€12,258.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 320 mm |
Outer Diameter | 500 mm |
Height | 109 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 11000 kN |
Dynamic load rating | 3350 kN |
Limiting speed | 1260 rpm |
Reference speed | 650 rpm |