

€7,071.57/ pieceexcl. VAT
€8,556.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 280 mm |
Outer Diameter | 440 mm |
Height | 95 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 8800 kN |
Dynamic load rating | 2650 kN |
Limiting speed | 1460 rpm |
Reference speed | 740 rpm |