

€5,339.50/ pieceexcl. VAT
€6,460.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 260 mm |
Outer Diameter | 420 mm |
Height | 95 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 8300 kN |
Dynamic load rating | 2550 kN |
Limiting speed | 1540 rpm |
Reference speed | 790 rpm |
€6,036.98/ pieceexcl. VAT
€7,304.75incl. VAT
Estimated delivery date - 09/11/2026