

€4,146.86/ pieceexcl. VAT
€5,017.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 240 mm |
Outer Diameter | 380 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 6500 kN |
Dynamic load rating | 2040 kN |
Limiting speed | 1710 rpm |
Reference speed | 880 rpm |
€4,934.18/ pieceexcl. VAT
€5,970.36incl. VAT
Estimated delivery date - 09/11/2026