

€2,869.91/ pieceexcl. VAT
€3,472.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 5600 kN |
Dynamic load rating | 1900 kN |
Limiting speed | 1940 rpm |
Reference speed | 1030 rpm |
€3,094.59/ pieceexcl. VAT
€3,744.45incl. VAT
Estimated delivery date - 09/11/2026