FAG

FAG Spherical Roller Thrust Bearing 29338-E1-XL

  • ERIKS:12626220
  • Manufacturer:4012802190021
Image 1
Save to list

€2,625.77/ pieceexcl. VAT

€3,177.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
293
Inner Diameter
190 mm
Outer Diameter
320 mm
Height
78 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
4850 kN
Dynamic load rating
1680 kN
Limiting speed
2070 rpm
Reference speed
1090 rpm
Alternatives
Product Image

SKF Spherical Roller Thrust Bearing 29338 E

  • Eriks:23756525
  • Manufacturer:29338 E

€2,669.02/ pieceexcl. VAT

€3,229.51incl. VAT

Estimated delivery date - 09/11/2026