

€2,254.90/ pieceexcl. VAT
€2,728.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 180 mm |
Outer Diameter | 300 mm |
Height | 73 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 4300 kN |
Dynamic load rating | 1460 kN |
Limiting speed | 2240 rpm |
Reference speed | 1170 rpm |
€2,292.83/ pieceexcl. VAT
€2,774.32incl. VAT
Estimated delivery date - 09/11/2026