FAG

FAG Spherical Roller Thrust Bearing 29334-E1-XL

  • ERIKS:12626218
  • Manufacturer:4012802189988
Image 1
Save to list

€1,955.54/ pieceexcl. VAT

€2,366.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
293
Inner Diameter
170 mm
Outer Diameter
280 mm
Height
67 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
3500 kN
Dynamic load rating
1230 kN
Limiting speed
2390 rpm
Reference speed
1260 rpm
Alternatives
Product Image

SKF Spherical Roller Thrust Bearing 29334 E

  • Eriks:23756523
  • Manufacturer:29334 E

€1,988.76/ pieceexcl. VAT

€2,406.40incl. VAT

3 In stock - Estimated delivery date 05/11/2026