

€1,779.82/ pieceexcl. VAT
€2,153.58incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 160 mm |
Outer Diameter | 270 mm |
Height | 67 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 3550 kN |
Dynamic load rating | 1220 kN |
Limiting speed | 2500 rpm |
Reference speed | 1320 rpm |
€1,808.90/ pieceexcl. VAT
€2,188.77incl. VAT
Estimated delivery date - 09/11/2026