

€1,471.51/ pieceexcl. VAT
€1,780.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 140 mm |
Outer Diameter | 240 mm |
Height | 60 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 2900 kN |
Dynamic load rating | 1010 kN |
Limiting speed | 2900 rpm |
Reference speed | 1490 rpm |
€1,495.68/ pieceexcl. VAT
€1,809.77incl. VAT
4 In stock - Estimated delivery date 04/11/2026