FAG

FAG Spherical Roller Thrust Bearing 29326-E1-XL

  • ERIKS:12626212
  • Manufacturer:4012802189902
Image 1
Save to list

€1,154.28/ pieceexcl. VAT

€1,396.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
293
Inner Diameter
130 mm
Outer Diameter
225 mm
Height
58 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
2600 kN
Dynamic load rating
900 kN
Limiting speed
3100 rpm
Reference speed
1590 rpm
Alternatives
Product Image

SKF Spherical Roller Thrust Bearing 29326 E

  • Eriks:23756519
  • Manufacturer:29326 E

€1,173.41/ pieceexcl. VAT

€1,419.83incl. VAT

7 In stock - Estimated delivery date 05/11/2026