FAG

FAG Spherical Roller Thrust Bearing 29324-E1-XL

  • ERIKS:24210529
  • Manufacturer:4012802189889
Image 1
Save to list

€978.52/ pieceexcl. VAT

€1,184.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
293
Inner Diameter
120 mm
Outer Diameter
210 mm
Height
54 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
2210 kN
Dynamic load rating
800 kN
Limiting speed
3350 rpm
Reference speed
1700 rpm
Alternatives
Product Image

SKF Spherical Roller Thrust Bearing 29324 E

  • Eriks:23756518
  • Manufacturer:29324 E

€1,034.37/ pieceexcl. VAT

€1,251.59incl. VAT

5 In stock - Estimated delivery date 04/11/2026