FAG

FAG Spherical Roller Thrust Bearing 29320-E1-XL

  • ERIKS:11832118
  • Manufacturer:4012802189841
Image 1
Save to list

€811.71/ pieceexcl. VAT

€982.17incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
293
Inner Diameter
100 mm
Outer Diameter
170 mm
Height
42 mm
Internal clearance
CN (normal)
Cage
Steel
Static load rating
1340 kN
Dynamic load rating
495 kN
Limiting speed
4200 rpm
Reference speed
1960 rpm
Alternatives
Product Image

SKF Spherical Roller Thrust Bearing 29320 E

  • Eriks:23756516
  • Manufacturer:29320 E

€821.70/ pieceexcl. VAT

€994.26incl. VAT

1 In stock - Estimated delivery date 05/11/2026