

€771.48/ pieceexcl. VAT
€933.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 90 mm |
Outer Diameter | 155 mm |
Height | 39 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 1130 kN |
Dynamic load rating | 420 kN |
Limiting speed | 4650 rpm |
Reference speed | 2140 rpm |
€783.14/ pieceexcl. VAT
€947.60incl. VAT
Estimated delivery date - 06/11/2026