

€27,794.37/ pieceexcl. VAT
€33,631.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 480 mm |
Outer Diameter | 650 mm |
Height | 103 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 13700 kN |
Dynamic load rating | 2650 kN |
Limiting speed | 920 rpm |
Reference speed | 520 rpm |