

€20,880.35/ pieceexcl. VAT
€25,265.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 460 mm |
Outer Diameter | 620 mm |
Height | 95 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 12200 kN |
Dynamic load rating | 2550 kN |
Limiting speed | 970 rpm |
Reference speed | 540 rpm |