FAG

FAG Spherical Roller Thrust Bearing 29284-E1-MB

  • ERIKS:14180132
Image 1
Save to list

€17,065.01/ pieceexcl. VAT

€20,648.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
292
Inner Diameter
420 mm
Outer Diameter
580 mm
Height
95 mm
Internal clearance
CN (normal)
Cage
Brass
Static load rating
11100 kN
Dynamic load rating
2460 kN
Limiting speed
1040 rpm
Reference speed
600 rpm