

€13,637.40/ pieceexcl. VAT
€16,501.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 380 mm |
Outer Diameter | 520 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 9000 kN |
Dynamic load rating | 2000 kN |
Limiting speed | 1180 rpm |
Reference speed | 660 rpm |