FAG

FAG Spherical Roller Thrust Bearing 29268-E1-MB

  • ERIKS:13560133
  • Manufacturer:4012802189629
Image 1
Save to list

€9,309.34/ pieceexcl. VAT

€11,264.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
292
Inner Diameter
340 mm
Outer Diameter
460 mm
Height
73 mm
Internal clearance
CN (normal)
Cage
Brass
Static load rating
6600 kN
Dynamic load rating
1410 kN
Limiting speed
1350 rpm
Reference speed
740 rpm