

€8,331.62/ pieceexcl. VAT
€10,081.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 320 mm |
Outer Diameter | 440 mm |
Height | 73 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 6500 kN |
Dynamic load rating | 1410 kN |
Limiting speed | 1420 rpm |
Reference speed | 780 rpm |