

€6,009.56/ pieceexcl. VAT
€7,271.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Height | 73 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 6200 kN |
Dynamic load rating | 1400 kN |
Limiting speed | 1500 rpm |
Reference speed | 830 rpm |