FAG

FAG Spherical Roller Thrust Bearing 29256-E1-MB

  • ERIKS:12626208
  • Manufacturer:4012802189599
Image 1
Save to list

€4,573.92/ pieceexcl. VAT

€5,534.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
292
Inner Diameter
280 mm
Outer Diameter
380 mm
Height
60 mm
Internal clearance
CN (normal)
Cage
Brass
Static load rating
4700 kN
Dynamic load rating
1020 kN
Limiting speed
1670 rpm
Reference speed
900 rpm