

€4,483.99/ pieceexcl. VAT
€5,425.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Height | 60 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 4550 kN |
Dynamic load rating | 1040 kN |
Limiting speed | 1780 rpm |
Reference speed | 970 rpm |