

€3,705.76/ pieceexcl. VAT
€4,483.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 240 mm |
Outer Diameter | 340 mm |
Height | 60 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 4150 kN |
Dynamic load rating | 1010 kN |
Limiting speed | 1890 rpm |
Reference speed | 1060 rpm |
€5,435.11/ pieceexcl. VAT
€6,576.48incl. VAT
Estimated delivery date - 10/11/2026