

€3,587.90/ pieceexcl. VAT
€4,341.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Height | 48 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 3000 kN |
Dynamic load rating | 690 kN |
Limiting speed | 2170 rpm |
Reference speed | 1160 rpm |