

€3,500.03/ pieceexcl. VAT
€4,235.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Height | 48 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 2650 kN |
Dynamic load rating | 650 kN |
Limiting speed | 2340 rpm |
Reference speed | 1280 rpm |