

€2,756.84/ pieceexcl. VAT
€3,335.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 150 mm |
Outer Diameter | 215 mm |
Height | 39 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 1720 kN |
Dynamic load rating | 425 kN |
Limiting speed | 3150 rpm |
Reference speed | 1540 rpm |