

€2.06/ pieceexcl. VAT
€2.49incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SP |
Series | SP |
Material | Spring steel |
Outer Diameter | 85 mm |
Surface protection | Untreated |
DIN standard | 5417 |
Type | Spring ring |