

€2.70/ pieceexcl. VAT
€3.27incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SP |
Series | SP |
Material | Spring steel |
Outer Diameter | 110 mm |
Surface protection | Untreated |
DIN standard | 5417 |
Type | Spring ring |