




€716.42/ pieceexcl. VAT
€866.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T7FC..-XL |
Assembly type | Single row |
Inner Diameter | 95 mm |
Cup Outer diameter | 180 mm |
Total width | 49 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 325 kN |
Static load rating | 400 kN |
Fatigue load limit | 60 kN |
Limiting speed | 4.4 rpm |