




€707.97/ pieceexcl. VAT
€856.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T7FC..-XL |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 175 mm |
Total width | 48 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 315 kN |
Static load rating | 380 kN |
Fatigue load limit | 58 kN |
Limiting speed | 4.6 rpm |