




€476.07/ pieceexcl. VAT
€576.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T7FC..-XL |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 170 mm |
Total width | 48 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 310 kN |
Static load rating | 365 kN |
Fatigue load limit | 56 kN |
Limiting speed | 4.8 rpm |