




€315.29/ pieceexcl. VAT
€381.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T |
Assembly type | Single row |
Inner Diameter | 75 mm |
Cup Outer diameter | 150 mm |
Total width | 42 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 238 kN |
Static load rating | 275 kN |
Limiting speed | 5400 rpm |