




€252.85/ pieceexcl. VAT
€305.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 130 mm |
Total width | 37 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 186 kN |
Static load rating | 211 kN |
Limiting speed | 5300 rpm |