




€164.67/ pieceexcl. VAT
€199.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 115 mm |
Total width | 34 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 152 kN |
Static load rating | 165 kN |
Limiting speed | 7200 rpm |