




€128.15/ pieceexcl. VAT
€155.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T7FC..-XL |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 105 mm |
Total width | 32 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 127 kN |
Static load rating | 135 kN |
Fatigue load limit | 21.1 kN |
Reference speed | 7200 rpm |
Limiting speed | 8 rpm |