




€96.93/ pieceexcl. VAT
€117.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T7FC..-XL |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 95 mm |
Total width | 29 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 105 kN |
Static load rating | 109 kN |
Fatigue load limit | 16.9 kN |
Limiting speed | 8.9 rpm |