




€5,088.37/ pieceexcl. VAT
€6,156.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T4EB |
Assembly type | Single row |
Inner Diameter | 240 mm |
Cup Outer diameter | 320 mm |
Total width | 42 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 405 kN |
Static load rating | 730 kN |
Limiting speed | 2.07 rpm |