




€2,798.59/ pieceexcl. VAT
€3,386.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T |
Assembly type | Single row |
Inner Diameter | 200 mm |
Cup Outer diameter | 270 mm |
Total width | 37 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 310 kN |
Static load rating | 550 kN |
Limiting speed | 2.46 rpm |