




€1,749.72/ pieceexcl. VAT
€2,117.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T |
Assembly type | Single row |
Inner Diameter | 170 mm |
Cup Outer diameter | 230 mm |
Total width | 32 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 228 kN |
Static load rating | 390 kN |
Limiting speed | 2.95 rpm |