




€467.47/ pieceexcl. VAT
€565.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T |
Assembly type | Single row |
Inner Diameter | 140 mm |
Cup Outer diameter | 195 mm |
Total width | 29 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 190 kN |
Static load rating | 305 kN |
Limiting speed | 2.1 rpm |