




€444.84/ pieceexcl. VAT
€538.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T |
Assembly type | Single row |
Inner Diameter | 130 mm |
Cup Outer diameter | 185 mm |
Total width | 29 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 179 kN |
Static load rating | 275 kN |
Limiting speed | 2.28 rpm |