




€306.69/ pieceexcl. VAT
€371.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T |
Assembly type | Single row |
Inner Diameter | 120 mm |
Cup Outer diameter | 170 mm |
Total width | 27 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 181 kN |
Static load rating | 238 kN |
Limiting speed | 4.85 rpm |