




€245.05/ pieceexcl. VAT
€296.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 145 mm |
Total width | 46 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 265 kN |
Static load rating | 370 kN |
Limiting speed | 4.75 rpm |