




€145.79/ pieceexcl. VAT
€176.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | T |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 100 mm |
Total width | 36 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 150 kN |
Static load rating | 188 kN |
Limiting speed | 7.2 rpm |