




€29.06/ pieceexcl. VAT
€35.16incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 21.43 mm |
Cup Outer diameter | 50.005 mm |
Total width | 17.526 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 37.5 kN |
Static load rating | 39 kN |
Limiting speed | 15.8 rpm |