




€34.65/ pieceexcl. VAT
€41.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 31.75 mm |
Cup Outer diameter | 59.131 mm |
Total width | 15.875 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 34 kN |
Static load rating | 40 kN |
Limiting speed | 12.8 rpm |